- Radial Shaft Seal
- 96 mm Shaft Diameter
- 116 mm Housing Bore Diameter
- 9 mm Width
| Shaft Dia. | 96 mm |
| Construction | HMSA7 |
| Seal Design | Molded Design |
| Lip Material | Fluoroelastomer - Viton |
| Spring Material | Carbon Steel Garter |
| Temperature Range [Max] | 400 °F |
| Temperature Range [Min] | -40 °F |
| Pressure | 10 psi |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Inch/Metric | Metric |
| Temp Description | w/CCW Helix From Air Side |
| Lip Style | Internal |
| Case Construction | Rubber Covered Steel Case |
| Lip Type | Dual Lip w/One Spring |
| Seal Application | Light Dirt Exclusion |
| Housing Bore Dia. | 116 mm |
| Weight | 0.318 LB |
| EAN or UPC | 85311197830 |

