- Radial Shaft Seal
- 95.25 mm Shaft Diameter
- 126.97 mm Housing Bore Diameter
- 11.13 mm Width
applications
- Engines
- Drive axles
- Transmissions
- Pumps
- Electric motors
- Speed reducers
- Engines
- Transmissions
- Electric motors
features
- Spring-loaded design
- Economical general-purpose seal
- Provides light dirt exclusion enhancing the service life of the lubricant retaining spring-loaded main lip
- Provides medium dirt exclusion
- For greater strength and protection of the sealing lip
| Surface Speed [Nom] | 3,600 ft/min |
| Lip Style | Internal |
| Pressure | 10 psi |
| Inch/Metric | Metric |
| Housing Bore Dia. | 126.97 mm |
| Seal Application | Medium Dirt Exclusion |
| Cover/Compensation Ring/Plate Required | No |
| Seal Design | Assembled Design |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Temperature Range [Min] | -65 °F |
| Shaft Dia. | 95.25 mm |
| Temperature Range [Max] | 225 °F |
| Case Construction | Steel Case w/Inner Case |
| Spring Material | Carbon Steel Garter |
| Lip Material | Nitrile |
| Construction | CRWHA1 |
| Lip Type | Dual Lip w/One Spring |
| Weight | 1.67 LB |
| EAN or UPC | 85311033589 |

