
- Radial Shaft Seal
- 95.25 mm Shaft Diameter
- 120.675 mm Housing Bore Diameter
- 12.7 mm Width
Lip Type | Triple Lip w/One Spring |
Spring Material | Carbon Steel Garter |
Case Construction | Steel Case w/o Inner Case |
Seal Application | Light Dirt Exclusion |
Pressure | 10 psi |
Housing Bore Dia. | 120.675 mm |
Lip Material | Fluoroelastomer - Viton |
Temperature Range [Max] | 400 °F |
Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
Inch/Metric | Metric |
Cover/Compensation Ring/Plate Required | No |
Lip Style | Internal |
Seal Design | Assembled Design |
Shaft Dia. | 95.25 mm |
Temperature Range [Min] | -40 °F |
Construction | HMSA24 |
Weight | 0.233 LB |
EAN or UPC | 85311164245 |
