- Radial Shaft Seal
- 95.25 mm Shaft Diameter
- 120.68 mm Housing Bore Diameter
- 22.23 mm Width
| Shaft Dia. | 95.25 mm |
| Lip Material | Nitrile |
| Construction | E3 |
| Housing Bore Dia. | 120.68 mm |
| Case Construction | Steel Case w/Inner Case |
| Temperature Range [Min] | -40 °F |
| Pressure | 10 psi |
| Seal Application | General Purpose |
| Lip Style | Internal |
| Spring Material | Carbon Steel Garter |
| Seal Design | Assembled Design |
| Cover/Compensation Ring/Plate Required | No |
| Inch/Metric | Metric |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 |
| Lip Type | Dual Lip w/Two Springs |
| Temperature Range [Max] | 225 °F |
| Weight | 0.684 LB |
| EAN or UPC | 85311033442 |

