- Series 3700 Single Cup
- 3 7/8" OD x 15/16" Wide
- 0.130" Maximum Housing Fillet Radius
- Standard Tolerance
| Bearing Type | Single Cup |
| I.D. | N/A |
| Origin | Cups |
| Cup Width | 15/16 in |
| Tolerance | Standard |
| Cone Width | N/A |
| Material | Steel |
| Enclosure | N/A |
| O.D. Type | Straight |
| Series | 3700 |
| O.D. | 3.875 in |
| Cup Type | Single Cup |
| Housing Fillet Radius [Max] | 0.13 in |
| Weight | 0.94 LB |

