- Radial Shaft Seal
- 370.001 mm Shaft Diameter
- 414.324 mm Housing Bore Diameter
- 16.002 mm Width
| Housing Bore Dia. | 414.324 mm |
| Inch/Metric | Metric |
| Shaft Dia. | 370.001 mm |
| Lip Type | Non-Split |
| Weight | 2.771 LB |
| EAN or UPC | 85311493451 |
| Housing Bore Dia. | 414.324 mm |
| Inch/Metric | Metric |
| Shaft Dia. | 370.001 mm |
| Lip Type | Non-Split |
| Weight | 2.771 LB |
| EAN or UPC | 85311493451 |