- Radial Shaft Seal
- 370.001 mm Shaft Diameter
- 410.337 mm Housing Bore Diameter
- 18.008 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Lip Material | Nitrile |
| Pressure | 10 psi |
| Seal Design | Bonded Design |
| Lip Style | Internal |
| Lip Type | Non-Split |
| Temperature Range [Min] | -40 °F |
| Seal Application | General Purpose |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Surface Speed [Nom] | 5,000 ft/min |
| Housing Bore Dia. | 410.337 mm |
| Temperature Range [Max] | 250 °F |
| Construction | HDS1 |
| Shaft Dia. | 370.001 mm |
| Spring Material | Carbon Steel Garter |
| Cover/Compensation Ring/Plate Required | No |
| Inch/Metric | Metric |
| Case Construction | Steel Case w/Inner Case |
| Weight | 2.932 LB |
| EAN or UPC | 85311124690 |

