- Radial Shaft Seal
- 370 mm Shaft Diameter
- 410 mm Housing Bore Diameter
- 16 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Inch/Metric | Metric |
| Cover/Compensation Ring/Plate Required | No |
| Construction | HDS2 |
| Temperature Range [Min] | -40 °F |
| Lip Type | Non-Split |
| Pressure | 15 psi |
| Temperature Range [Max] | 250 °F |
| Shaft Dia. | 370 mm |
| Seal Application | General Purpose |
| Case Construction | Steel Case w/Inner Case |
| Seal Design | Molded Design |
| Surface Speed [Nom] | 5,000 ft/min |
| Spring Material | Carbon Steel Garter |
| Housing Bore Dia. | 410 mm |
| Lip Style | Internal |
| Lip Material | Nitrile |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Weight | 6.031 LB |
| EAN or UPC | 85311161107 |

