- Radial Shaft Seal
- 370 mm Shaft Diameter
- 410 mm Housing Bore Diameter
- 15 mm Width
| Inch/Metric | Metric |
| Lip Type | Non-Split |
| Shaft Dia. | 370 mm |
| Housing Bore Dia. | 410 mm |
| Weight | 5.397 LB |
| EAN or UPC | 85311430005 |
| Inch/Metric | Metric |
| Lip Type | Non-Split |
| Shaft Dia. | 370 mm |
| Housing Bore Dia. | 410 mm |
| Weight | 5.397 LB |
| EAN or UPC | 85311430005 |