- Radial Shaft Seal
- 939.8 mm Shaft Diameter
- 990.6 mm Housing Bore Diameter
- 22.23 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Shaft Dia. | 939.8 mm |
| Construction | HDS3 |
| Temperature Range [Min] | -40 °F |
| Case Construction | Steel Case w/Inner Case |
| Inch/Metric | Metric |
| Spring Material | Carbon Steel Garter |
| Temperature Range [Max] | 250 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Lip Type | Single Lip w/Spring |
| Cover/Compensation Ring/Plate Required | No |
| Housing Bore Dia. | 990.6 mm |
| Temp Description | w/6 Adjustable Lugs |
| Lip Material | Duralip (Carboxylated Nitrile) |
| Seal Application | General Purpose |
| Seal Design | Molded Design |
| Lip Style | Internal |
| Pressure | 15 psi |
| Weight | 19.844 LB |
| EAN or UPC | 85311147446 |

