- Radial Shaft Seal
- 36 mm Shaft Diameter
- 68 mm Housing Bore Diameter
- 10 mm Width
| Inch/Metric | Metric |
| Shaft Dia. | 36 mm |
| Housing Bore Dia. | 68 mm |
| Weight | 0.097 LB |
| EAN or UPC | 85311237970 |
| Inch/Metric | Metric |
| Shaft Dia. | 36 mm |
| Housing Bore Dia. | 68 mm |
| Weight | 0.097 LB |
| EAN or UPC | 85311237970 |