- Radial Shaft Seal
- 36 mm Shaft Diameter
- 58 mm Housing Bore Diameter
- 10 mm Width
| Housing Bore Dia. | 58 mm |
| Shaft Dia. | 36 mm |
| Inch/Metric | Metric |
| Weight | 0.063 LB |
| EAN or UPC | 7316572544686 |
| Housing Bore Dia. | 58 mm |
| Shaft Dia. | 36 mm |
| Inch/Metric | Metric |
| Weight | 0.063 LB |
| EAN or UPC | 7316572544686 |