- Radial Shaft Seal
- 36 mm Shaft Diameter
- 50 mm Housing Bore Diameter
- 7 mm Width
| Inch/Metric | Metric |
| Housing Bore Dia. | 50 mm |
| Shaft Dia. | 36 mm |
| Weight | 0.076 LB |
| EAN or UPC | 85311306546 |
| Inch/Metric | Metric |
| Housing Bore Dia. | 50 mm |
| Shaft Dia. | 36 mm |
| Weight | 0.076 LB |
| EAN or UPC | 85311306546 |