- Radial Shaft Seal
- 36 mm Shaft Diameter
- 46 mm Housing Bore Diameter
- 9 mm Width
description
- Metal clad seal with single, spring-loaded sealing element. Includes Spring-Lock and Spring-Kover (HDS2, HDS3) that encloses the garter spring for extra retention. Optional spacer lugs (STD on HDS3) are used to modify width for lubrication requirements. HDS3 also offers a spark-free ID and Duralip material.
| Cover/Compensation Ring/Plate Required | No |
| Shaft Dia. | 36 mm |
| Seal Application | General Purpose |
| Inch/Metric | Metric |
| Lip Material | Nitrile |
| Lip Style | Internal |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Temperature Range [Min] | -40 °F |
| Case Construction | Steel Case w/o Inner Case |
| Temperature Range [Max] | 250 °F |
| Spring Material | Carbon Steel Garter |
| Housing Bore Dia. | 46 mm |
| Lip Type | Single Lip w/Spring |
| Seal Design | Assembled Design |
| Construction | CRS1 |
| Weight | 0.078 LB |
| EAN or UPC | 85311176477 |

