- Radial Shaft Seal
- 36 mm Shaft Diameter
- 46 mm Housing Bore Diameter
- 10 mm Width
| Shaft Dia. | 36 mm |
| Temperature Range [Min] | -40 °F |
| Inch/Metric | Metric |
| Lip Material | Polyacrylate |
| Construction | HMSA7 |
| Lip Style | Internal |
| Lip Type | Dual Lip w/One Spring |
| Seal Design | Molded Design |
| Temp Description | Helix CCW From Air Side |
| Case Construction | Rubber Covered Steel Case |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Pressure | 10 psi |
| Temperature Range [Max] | 300 °F |
| Seal Application | Light Dirt Exclusion |
| Spring Material | Carbon Steel Garter |
| Housing Bore Dia. | 46 mm |
| Weight | 0.105 LB |
| EAN or UPC | 85311193399 |

