- Radial Bearing Type
- Single Row
- 50.8 mm Inside Diameter
- 88.9 mm Outside Diameter
- 22.28 mm Width
| Inside Dia. | 50.8 mm |
| Rows of Balls | Single |
| I.D. | 50.8 mm |
| Inch/Metric | Metric |
| Bearing Part | Complete Bearing |
| Bearing Type | Radial |
| Material | Steel |
| Relubrication Feature | Without |
| Outside Dia. | 88.9 mm |
| O.D. | 88.9 mm |
| Cage Material | Sheet Metal |
| Cage Type | Sheet Metal |
| Bearing Style | Complete Bearing |
| Weight | 1.139 LB |
| EAN or UPC | 7316577453457 |

