- 36600 Series Single Cone
- 5 3/4" Straight Bore
- 1 1/8" Wide
- 0.190" Maximum Shaft Fillet Radius
- Standard Tolerance
| O.D. | N/A |
| Cone Width | 1 1/8 in |
| Shaft Fillet Radius [Max] | 0.190 in |
| Origin | Cones |
| Cone Type | Single Cone |
| Series | 36600 |
| Tolerance | Standard |
| Cup Width | N/A |
| Bearing Type | Single Cone |
| I.D. | 5 3/4 in |
| Bore Type | Round Bore |
| Material | Steel |
| Enclosure | Open |
| Weight | 3.33 LB |

