- Radial Shaft Seal
- 92.989 mm Shaft Diameter
- 168.885 mm Housing Bore Diameter
- 11.405 mm Width
| Shaft Dia. | 92.989 mm |
| Temperature Range [Max] | 300 °F |
| Temperature Range [Min] | -40 °F |
| Lip Material | Polyacrylate |
| Construction | J-Type |
| Temp Description | w/4 Bolt Holes .477" dia |
| Inch/Metric | Metric |
| Housing Bore Dia. | 168.885 mm |
| Weight | 0.218 LB |
| EAN or UPC | 85311185097 |

