- Radial Shaft Seal
- 93 mm Shaft Diameter
- 154 mm Housing Bore Diameter
- 8 mm Width
| Construction | J-Type |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 300 °F |
| Housing Bore Dia. | 154 mm |
| Lip Style | Internal |
| Temp Description | w/7 Bolt Holes .320" dia |
| Inch/Metric | Metric |
| Shaft Dia. | 93 mm |
| Lip Material | Polyacrylate |
| Weight | 0.532 LB |
| EAN or UPC | 85311169820 |

