- Radial Shaft Seal
- 93 mm Shaft Diameter
- 114 mm Housing Bore Diameter
- 13 mm Width
| Housing Bore Dia. | 114 mm |
| Shaft Dia. | 93 mm |
| Inch/Metric | Metric |
| Weight | 0.342 LB |
| EAN or UPC | 85311383561 |
| Housing Bore Dia. | 114 mm |
| Shaft Dia. | 93 mm |
| Inch/Metric | Metric |
| Weight | 0.342 LB |
| EAN or UPC | 85311383561 |