- Radial Shaft Seal
- 365 mm Shaft Diameter
- 405 mm Housing Bore Diameter
- 18 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Seal Design | Molded Design |
| Lip Material | Nitrile |
| Cover/Compensation Ring/Plate Required | No |
| Lip Type | Non-Split |
| Lip Style | Internal |
| Shaft Dia. | 365 mm |
| Construction | HDS2 |
| Inch/Metric | Metric |
| Temperature Range [Max] | 250 °F |
| Housing Bore Dia. | 405 mm |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Spring Material | Carbon Steel Garter |
| Temperature Range [Min] | -40 °F |
| Pressure | 15 psi |
| Seal Application | General Purpose |
| Case Construction | Steel Case w/Inner Case |
| Weight | 5.954 LB |
| EAN or UPC | 85311902311 |

