- Radial Bearing Type
- 63.5 mm Inner Diameter
- 90 mm Outer Diameter
- 37 mm Width
| I.D. | 63.5 mm |
| O.D. | 90 mm |
| Inch/Metric | Metric |
| Inside Dia. | 63.5 mm |
| Bearing Type | Radial |
| Width - Inner | 37 mm |
| Outside Dia. | 90 mm |
| Weight | 1.922 LB |
| EAN or UPC | 7316571743462 |
| I.D. | 63.5 mm |
| O.D. | 90 mm |
| Inch/Metric | Metric |
| Inside Dia. | 63.5 mm |
| Bearing Type | Radial |
| Width - Inner | 37 mm |
| Outside Dia. | 90 mm |
| Weight | 1.922 LB |
| EAN or UPC | 7316571743462 |