- Radial Bearing Type
- 42 mm Inside Diameter
- 62 mm Outside Diameter
- 25 mm Width
| O.D. | 62 mm |
| Outer Race Material | Steel |
| I.D. | 42 mm |
| Ball Material | Steel |
| Sealing | Without |
| Bearing Type | Radial |
| Weight | 0.596 LB |
| EAN or UPC | 7316570249828 |
| O.D. | 62 mm |
| Outer Race Material | Steel |
| I.D. | 42 mm |
| Ball Material | Steel |
| Sealing | Without |
| Bearing Type | Radial |
| Weight | 0.596 LB |
| EAN or UPC | 7316570249828 |