- Radial Shaft Seal
- 927.1 mm Shaft Diameter
- 977.9 mm Housing Bore Diameter
- 15.875 mm Width
| Lip Type | Split |
| Shaft Dia. | 927.1 mm |
| Inch/Metric | Metric |
| Housing Bore Dia. | 977.9 mm |
| Weight | 11.317 LB |
| EAN or UPC | 85311183079 |
| Lip Type | Split |
| Shaft Dia. | 927.1 mm |
| Inch/Metric | Metric |
| Housing Bore Dia. | 977.9 mm |
| Weight | 11.317 LB |
| EAN or UPC | 85311183079 |