- Radial Shaft Seal
- 92.08 mm Shaft Diameter
- 123.85 mm Housing Bore Diameter
- 9.53 mm Width
| Housing Bore Dia. | 123.85 mm |
| Lip Type | Single Lip w/o Spring |
| Inch/Metric | Metric |
| Shaft Dia. | 92.08 mm |
| Seal Application | General Purpose |
| Lip Style | Internal |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.020@1000, 0.010@3600 |
| Lip Material | Nitrile |
| Construction | CRW |
| Temperature Range [Max] | 225 °F |
| Pressure | 0 psi |
| Seal Design | Bonded Design |
| Spring Material | None |
| Cover/Compensation Ring/Plate Required | No |
| Case Construction | Steel Case w/Inner Case |
| Temperature Range [Min] | -65 °F |
| Weight | 0.395 LB |
| EAN or UPC | 85311033084 |

