- Radial Shaft Seal
- 92.08 mm Shaft Diameter
- 119.25 mm Housing Bore Diameter
- 10.03 mm Width
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.005@2000 |
| Case Construction | Steel Case w/o Inner Case |
| Pressure | 5 psi |
| Lip Type | External Lip Seal w/Spring |
| Seal Application | Dirt Exclusion and Fluid Retention |
| Cover/Compensation Ring/Plate Required | No |
| Temperature Range [Min] | -40 °F |
| Lip Style | External |
| Housing Bore Dia. | 119.25 mm |
| Inch/Metric | Metric |
| Construction | X13 |
| Spring Material | None |
| Shaft Dia. | 92.08 mm |
| Surface Speed [Nom] | 2,000 ft/min |
| Temperature Range [Max] | 250 °F |
| Seal Design | Molded Design |
| Lip Material | Nitrile |
| Weight | 0.408 LB |
| EAN or UPC | 85311033008 |

