- 7.48 in Width
| Bearing Style | Complete Bearing |
| Cage Material | Solid Machined |
| Precision Rating | Manufacturer Specific |
| Bearing Part | Complete Bearing |
| Rows of Balls | 1 |
| O.D. | 160 mm |
| Bore Type | Round Bore |
| No. of Rows | Multi |
| Material | Steel |
| Radial Internal Clearance | Special |
| Tolerance | Special |
| Inch/Metric | Metric |
| Bearing Type | Radial |
| Width | 7.48 in, 190 mm |
| I.D. | 80 mm |
| Cage Type | Solid Machined |
| Relubrication Feature | With |
| Weight | 17.372 LB |
| EAN or UPC | 7316570279108 |

