
- 0.59 in Inner Diameter
- 1.57 in Outer Diameter
- 0.43 in Width
Enclosure | Sealed |
Roller Dia. | 40 mm |
Overall Width | 11 mm |
Material | Steel |
Inch/Metric | Metric |
Roller Type | Crowned |
Bearing Type | Single Row Ball Bearing |
Roller Width | 11 mm |
I.D. | 15 mm |
Weight | 0.162 LB |
EAN or UPC | 7316577310729 |
