- Radial Shaft Seal
- 91.95 mm Shaft Diameter
- 117.5 mm Housing Bore Diameter
- 12.7 mm Width
| Construction | ALH1 |
| Temperature Range [Min] | -100 °F |
| Temperature Range [Max] | 325 °F |
| Lip Style | Internal |
| Cover/Compensation Ring/Plate Required | No |
| Case Construction | Steel Case w/o Inner Case |
| Inch/Metric | Metric |
| Lip Material | Silicone |
| Housing Bore Dia. | 117.5 mm |
| Lip Type | Single Lip w/Spring |
| Seal Application | General Purpose |
| Spring Material | Carbon Steel Garter |
| Shaft Dia. | 91.95 mm |
| Seal Design | Assembled Design |
| Pressure | 10 psi |
| Weight | 0.351 LB |
| EAN or UPC | 85311032841 |

