- Radial Shaft Seal
- 360 mm Shaft Diameter
- 420 mm Housing Bore Diameter
- 25 mm Width
| Lip Type | Non-Split |
| Housing Bore Dia. | 420 mm |
| Shaft Dia. | 360 mm |
| Inch/Metric | Metric |
| Weight | 6.155 LB |
| EAN or UPC | 85311185233 |
| Lip Type | Non-Split |
| Housing Bore Dia. | 420 mm |
| Shaft Dia. | 360 mm |
| Inch/Metric | Metric |
| Weight | 6.155 LB |
| EAN or UPC | 85311185233 |