- Radial Shaft Seal
- 360 mm Shaft Diameter
- 400 mm Housing Bore Diameter
- 25 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Temperature Range [Max] | 250 °F |
| Seal Design | Molded Design |
| Seal Application | General Purpose |
| Lip Style | Internal |
| Construction | HDS2 |
| Lip Material | Nitrile |
| Pressure | 15 psi |
| Case Construction | Steel Case w/Inner Case |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Surface Speed [Nom] | 5,000 ft/min |
| Shaft Dia. | 360 mm |
| Spring Material | Carbon Steel Garter |
| Inch/Metric | Metric |
| Lip Type | Non-Split |
| Cover/Compensation Ring/Plate Required | No |
| Temperature Range [Min] | -40 °F |
| Housing Bore Dia. | 400 mm |
| Weight | 5.918 LB |
| EAN or UPC | 85311170963 |

