- Radial Shaft Seal
- 360 mm Shaft Diameter
- 400 mm Housing Bore Diameter
- 20 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Lip Type | Non-Split |
| Case Construction | Steel Case w/Inner Case |
| Temperature Range [Max] | 400 °F |
| Spring Material | Carbon Steel Garter |
| Temperature Range [Min] | -40 °F |
| Seal Design | Bonded Design |
| Pressure | 10 psi |
| Inch/Metric | Metric |
| Shaft Dia. | 360 mm |
| Housing Bore Dia. | 400 mm |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Seal Application | General Purpose |
| Surface Speed [Nom] | 5,000 ft/min |
| Cover/Compensation Ring/Plate Required | No |
| Lip Material | Fluoroelastomer - Viton |
| Construction | HDS1 |
| Lip Style | Internal |
| Weight | 5.924 LB |
| EAN or UPC | 85311889872 |

