- Radial Shaft Seal
- 359.994 mm Shaft Diameter
- 400.304 mm Housing Bore Diameter
- 19.989 mm Width
| Shaft Dia. | 359.994 mm |
| Housing Bore Dia. | 400.304 mm |
| Inch/Metric | Metric |
| Lip Type | Non-Split |
| Weight | 1.984 LB |
| EAN or UPC | 85311380836 |
| Shaft Dia. | 359.994 mm |
| Housing Bore Dia. | 400.304 mm |
| Inch/Metric | Metric |
| Lip Type | Non-Split |
| Weight | 1.984 LB |
| EAN or UPC | 85311380836 |