- Radial Shaft Seal
- 360 mm Shaft Diameter
- 400 mm Housing Bore Diameter
- 18 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Surface Speed [Nom] | 5,000 ft/min |
| Cover/Compensation Ring/Plate Required | No |
| Spring Material | Carbon Steel Garter |
| Seal Application | General Purpose |
| Inch/Metric | Metric |
| Temperature Range [Max] | 400 °F |
| Construction | HDS1 |
| Lip Type | Non-Split |
| Lip Style | Internal |
| Temperature Range [Min] | -40 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Housing Bore Dia. | 400 mm |
| Pressure | 10 psi |
| Shaft Dia. | 360 mm |
| Lip Material | Fluoroelastomer - Viton |
| Case Construction | Steel Case w/Inner Case |
| Seal Design | Bonded Design |
| Weight | 5.918 LB |
| EAN or UPC | 85311170338 |

