
- Radial Shaft Seal
- 360 mm Shaft Diameter
- 400 mm Housing Bore Diameter
- 18 mm Width
Inch/Metric | Metric |
Shaft Dia. | 360 mm |
Lip Type | Non-Split |
Housing Bore Dia. | 400 mm |
Weight | 5.914 LB |
EAN or UPC | 85311123877 |

Inch/Metric | Metric |
Shaft Dia. | 360 mm |
Lip Type | Non-Split |
Housing Bore Dia. | 400 mm |
Weight | 5.914 LB |
EAN or UPC | 85311123877 |