- Radial Shaft Seal
- 360 mm Shaft Diameter
- 392 mm Housing Bore Diameter
- 15.88 mm Width
| Shaft Dia. | 360 mm |
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Housing Bore Dia. | 392 mm |
| Weight | 5.824 LB |
| EAN or UPC | 85311380799 |
| Shaft Dia. | 360 mm |
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Housing Bore Dia. | 392 mm |
| Weight | 5.824 LB |
| EAN or UPC | 85311380799 |