- Radial Shaft Seal
- 359.994 mm Shaft Diameter
- 393.903 mm Housing Bore Diameter
- 18.618 mm Width
| Shaft Dia. | 359.994 mm |
| Lip Type | Non-Split |
| Housing Bore Dia. | 393.903 mm |
| Inch/Metric | Metric |
| Weight | 1.41 LB |
| EAN or UPC | 85311286602 |
| Shaft Dia. | 359.994 mm |
| Lip Type | Non-Split |
| Housing Bore Dia. | 393.903 mm |
| Inch/Metric | Metric |
| Weight | 1.41 LB |
| EAN or UPC | 85311286602 |