- Radial Shaft Seal
- 360 mm Shaft Diameter
- 390 mm Housing Bore Diameter
- 15.88 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Inch/Metric | Metric |
| Shaft Dia. | 360 mm |
| Housing Bore Dia. | 390 mm |
| Lip Material | Nitrile |
| Spring Material | Carbon Steel Garter |
| Temperature Range [Max] | 250 °F |
| Seal Application | General Purpose |
| Temperature Range [Min] | -40 °F |
| Seal Design | Molded Design |
| Lip Style | Internal |
| Construction | HDS2 |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Case Construction | Steel Case w/Inner Case |
| Lip Type | Non-Split |
| Pressure | 15 psi |
| Cover/Compensation Ring/Plate Required | No |
| Surface Speed [Nom] | 5,000 ft/min |
| Weight | 5.824 LB |
| EAN or UPC | 85311160124 |

