- Radial Shaft Seal
- 914.4 mm Shaft Diameter
- 965.2 mm Housing Bore Diameter
- 38.1 mm Width
| Shaft Dia. | 914.4 mm |
| Housing Bore Dia. | 965.2 mm |
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Weight | 21.444 LB |
| EAN or UPC | 85311184106 |
| Shaft Dia. | 914.4 mm |
| Housing Bore Dia. | 965.2 mm |
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Weight | 21.444 LB |
| EAN or UPC | 85311184106 |