- Radial Shaft Seal
- 914.4 mm Shaft Diameter
- 977.9 mm Housing Bore Diameter
- 25.4 mm Width
| Shaft Dia. | 914.4 mm |
| Housing Bore Dia. | 977.9 mm |
| Inch/Metric | Metric |
| Lip Type | Non-Split |
| Weight | 19.694 LB |
| EAN or UPC | 85311147019 |
| Shaft Dia. | 914.4 mm |
| Housing Bore Dia. | 977.9 mm |
| Inch/Metric | Metric |
| Lip Type | Non-Split |
| Weight | 19.694 LB |
| EAN or UPC | 85311147019 |