- Radial Shaft Seal
- 910.4 mm Shaft Diameter
- 965.2 mm Housing Bore Diameter
- 22.22 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Lip Material | Duralip (Carboxylated Nitrile) |
| Lip Type | Single Lip w/Spring |
| Housing Bore Dia. | 965.2 mm |
| Case Construction | Steel Case w/Inner Case |
| Temperature Range [Max] | 250 °F |
| Temperature Range [Min] | -40 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Surface Speed [Nom] | 5,000 ft/min |
| Construction | HDS2 |
| Seal Design | Molded Design |
| Lip Style | Internal |
| Pressure | 15 psi |
| Cover/Compensation Ring/Plate Required | No |
| Inch/Metric | Metric |
| Shaft Dia. | 910.4 mm |
| Seal Application | General Purpose |
| Spring Material | Carbon Steel Garter |
| Weight | 19.544 LB |
| EAN or UPC | 85311903004 |

