
- Radial Shaft Seal
- 914.4 mm Shaft Diameter
- 965.2 mm Housing Bore Diameter
- 22.225 mm Width
Inch/Metric | Metric |
Lip Type | Split |
Housing Bore Dia. | 965.2 mm |
Shaft Dia. | 914.4 mm |
Weight | 9.006 LB |
EAN or UPC | 85311286732 |

Inch/Metric | Metric |
Lip Type | Split |
Housing Bore Dia. | 965.2 mm |
Shaft Dia. | 914.4 mm |
Weight | 9.006 LB |
EAN or UPC | 85311286732 |