- Radial Shaft Seal
- 92 mm Shaft Diameter
- 110 mm Housing Bore Diameter
- 9.5 mm Width
description
- Dual lip design without inner cases.
features
- Provides light dirt exclusion enhancing the service life of the lubricant retaining spring-loaded main lip
| Inch/Metric | Metric |
| Temp Description | w/CCW Helix From Air Side |
| Construction | HMSA7 |
| Housing Bore Dia. | 110 mm |
| Shaft Dia. | 92 mm |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Pressure | 10 psi |
| Lip Style | Internal |
| Lip Type | Dual Lip w/One Spring |
| Cover/Compensation Ring/Plate Required | No |
| Lip Material | Fluoroelastomer - Viton |
| Surface Speed [Nom] | 3,600 ft/min |
| Seal Design | Molded Design |
| Case Construction | Rubber Covered Steel Case |
| Temperature Range [Max] | 400 °F |
| Spring Material | Carbon Steel Garter |
| Temperature Range [Min] | -40 °F |
| Seal Application | Light Dirt Exclusion |
| Weight | 0.205 LB |
| EAN or UPC | 85311032810 |

