- Radial Shaft Seal
- 35 mm Shaft Diameter
- 58 mm Housing Bore Diameter
- 10 mm Width
description
- CRW1. Single lip, spring-loaded design without inner cases. Where operating conditions exceed standard materials, type CRW offers a wide range of special materials.
applications
- Engines
- Drive axles
- Transmissions
- Pumps
- Electric motors
- Speed reducers
- For optimum use in applications lubricated with oil or grease in temperatures from -40 to 100 °C (-40 to 212 °F), short-term up to 120 °C (248 °F).
- For sealing lubricants within a wide range of viscosities
- Recommended in applications with increased demand on protection of primary lip
features
- New optimized seal material offers improved compatibility to synthetic oils, enhanced pumping ability for superior seal performance, and increased wear resistance for longer life
- Balanced, spring-loaded sealing lip and flex section withstand applications with high dynamic runout and shaft-to-bore misalignment
- Beaded O.D. secures seal in housing bore
options
- Complete range also available in fluoro rubber compound with stainless steel garter spring
- compound is designated Suffix V and is used in applications with temperatures beyond the limits of nitrile rubber
| Lip Style | Internal |
| Spring Material | Carbon Steel Garter |
| Seal Application | Light Dirt Exclusion |
| Pressure | 5 psi |
| Shaft Dia. | 35 mm |
| Inch/Metric | Metric |
| Temperature Range [Min] | -22 °F |
| Housing Bore Dia. | 58 mm |
| Case Construction | Rubber Covered Steel Case |
| Cover/Compensation Ring/Plate Required | No |
| Seal Design | Molded Design |
| Lip Material | Nitrile |
| Lip Type | Single Lip w/Spring |
| Construction | HMS5 |
| Temperature Range [Max] | 230 °F |
| Weight | 0.059 LB |
| EAN or UPC | 7316572550625 |

