Skip to content Skip to navigation menu
SKF35X50X7HMS5RG

35X50X7HMS5RG

Metric Radial Shaft Seal
Item #100913563
  • Radial Shaft Seal
  • 35 mm Shaft Diameter
  • 50 mm Housing Bore Diameter
  • 7 mm Width
SKF35X50X7HMS5RG
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Radial Shaft Seal
  • 35 mm Shaft Diameter
  • 50 mm Housing Bore Diameter
  • 7 mm Width
Lip Style Internal
Shaft Dia. 35 mm
Lip Type Single Lip w/Spring
Spring Material Carbon Steel Garter
Inch/Metric Metric
Temperature Range [Min] -22 °F
Lip Material Nitrile
Construction HMS5
Housing Bore Dia. 50 mm
Cover/Compensation Ring/Plate Required No
Case Construction Rubber Covered Steel Case
Temperature Range [Max] 230 °F
Seal Design Molded Design
Weight 0.038 LB
EAN or UPC 7316572033241
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison