- Radial Shaft Seal
- 35 mm Shaft Diameter
- 49 mm Housing Bore Diameter
- 6 mm Width
| Inch/Metric | Metric |
| Shaft Dia. | 35 mm |
| Housing Bore Dia. | 49 mm |
| Weight | 0.036 LB |
| EAN or UPC | 7316572543993 |
| Inch/Metric | Metric |
| Shaft Dia. | 35 mm |
| Housing Bore Dia. | 49 mm |
| Weight | 0.036 LB |
| EAN or UPC | 7316572543993 |