- Radial Shaft Seal
- 910.006 mm Shaft Diameter
- 967.13 mm Housing Bore Diameter
- 17.475 mm Width
| Inch/Metric | Metric |
| Shaft Dia. | 910.006 mm |
| Lip Type | Split |
| Housing Bore Dia. | 967.13 mm |
| Weight | 6.384 LB |
| EAN or UPC | 85311184021 |
| Inch/Metric | Metric |
| Shaft Dia. | 910.006 mm |
| Lip Type | Split |
| Housing Bore Dia. | 967.13 mm |
| Weight | 6.384 LB |
| EAN or UPC | 85311184021 |