- Radial Shaft Seal
- 355 mm Shaft Diameter
- 393 mm Housing Bore Diameter
- 18 mm Width
| Inch/Metric | Metric |
| Shaft Dia. | 355 mm |
| Lip Type | Non-Split |
| Housing Bore Dia. | 393 mm |
| Weight | 5.196 LB |
| EAN or UPC | 85311414838 |
| Inch/Metric | Metric |
| Shaft Dia. | 355 mm |
| Lip Type | Non-Split |
| Housing Bore Dia. | 393 mm |
| Weight | 5.196 LB |
| EAN or UPC | 85311414838 |