- Radial Shaft Seal
- 898.525 mm Shaft Diameter
- 949.325 mm Housing Bore Diameter
- 22.225 mm Width
| Housing Bore Dia. | 949.325 mm |
| Shaft Dia. | 898.525 mm |
| Inch/Metric | Metric |
| Lip Type | Non-Split |
| Weight | 19.357 LB |
| EAN or UPC | 85311388467 |
| Housing Bore Dia. | 949.325 mm |
| Shaft Dia. | 898.525 mm |
| Inch/Metric | Metric |
| Lip Type | Non-Split |
| Weight | 19.357 LB |
| EAN or UPC | 85311388467 |