- Thrust Bearing Type
- Tapered Bore Type
- 180 mm Inside Diameter
- 280 mm Outside Diameter
- 90 mm Width
| Inch/Metric | Metric |
| Bearing Type | Thrust |
| I.D. | 180 mm |
| Bore Type | Tapered Bore |
| O.D. | 280 mm |
| Abrasive Belt Width | 90 mm |
| Rows of Balls | Single |
| Weight | 47.569 LB |
| EAN or UPC | 7316570114522 |

